Zoro Homepage

Simpson Cleaning 80165 Universal 15" Pressure Washer Surface Cleaner, Min. 2200 PSI up to Max 3700 PSI

  • Mfr # 80165

  • Zoro # G0714290


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.3 gpm
Cleaning Path
15 in
Housing Material
Stainless Steel
Product Type
Rotary Surface Cleaner
Hose Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80165
Zoro #
G0714290
UPC #
879399002045
Country of Origin
China

Dimensions

Hose Diameter
1/4 in

Details

Item
Surface Cleaner,15 in.,Up to 3400 PSI
Flow Rate
2.3 gpm
Cleaning Path
15 in
Housing Material
Stainless Steel
Product Type
Rotary Surface Cleaner
Operating Pressure - Minimum
2,200 psi
Water Input Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
3,700 psi

Description

Surface Cleaner,15 in.,Up to 3600 PSI, 15 in Cleaning Path, Flow Rate 2.3 gpm, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.