Shop SIMPSON

Industrial Duty 4200 psi 4.0 gpm Cold Water Electric Pressure Washer

  • Mfr # 95003

  • Zoro # G3106271


product price: 
$
6,799.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
4200 psi
Operating Pressure
4200 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
Pressure Washer Duty Rating
Industrial Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
95003
Zoro #
G3106271
UPC #
879399001901
Country of Origin
United States

Dimensions

Length
106 in
Width
72 in
Height
52 in
Overall Height
48 in
Wheel Diameter
12 in
Overall Width
65 in
Hose Diameter
3/8 in
Hose Length
100 ft
Overall Length
106 in
Wire Rope Length
106 in

Details

Operating Pressure (PSI)
4200 psi
Operating Pressure
4200 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
Item
Gas-Powered Pressure Washer
Pressure Washer Duty Rating
Industrial Duty
Power Type
Electric
Pump Type
Triplex
Detergent Injection System
Yes
Pump Drive
Direct
Engine Displacement
389 cc
Warranty
90 day, 1 yr, 3 yr, 5 yr
Includes
3/8 in x 100 ft Monster Hose, Engine Oil, Ergonomic Spray Gun, Quick Connect Nozzle, Siphon Tube
Engine Brand
Honda
Standards
49-State Compliant, NATM
Water Tank Capacity
150 gal
Flow Rate
4 gpm
Product Type
Trailer Pressure Washer
Engine Cycle
4-Cycle
Water Type
Cold
Duty Rating
Heavy Duty
Weight
900 lb
Flow - Maximum
4 gpm
Style
Cart
Number of Wheels
2
Operating Pressure - Maximum
4,200 psi
Fuel Tank Capacity
1.6 gal

Description

From the Manufacturer: This powerful SIMPSON® cold water mobile pressure washing system will handle all your commercial jobs. It is perfectly suited for contract cleaners, mobile detailers, municipalities, and resorts. The trailer is dot certified as an over-the-road pressure washer system. Job-Site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine and begin cleaning. Equipped with a (49-State compliant) HONDA® GX390 engine with an electric start and reliable CAT PUMPS® triplex pump. Features: HONDA® GX390 engine is equipped with recoil/key-start and low oil shutdown feature Reliable CAT® triplex pump is equipped with an external unloader with a bypass hose (to tank) and thermal relief valve Direct Drive Monster, 100 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings 9ft. Overall 12 in. Premium 6-ply tires for ease of maneuverability across rugged terrain 5 Quick connect nozzle tips: 0°, 15°, 25°, 40° and soap nozzle to use for a variety of cleaning applications 2000 lb. Single axle construction Fuel tank capacity: 1.6 gal. Water tank size: 150 gal. Unit Dimensions: L 106 in. (includes tongue) x W 65 in x H 48 in Unit Weight: 900 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CA, CO, DE, IL, LA, MD, ME, MO, NE, NH, NM, PA, PR, SD, TX, WA, WV, WY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.