Shop ZORO SELECT

PrssureWshrNozzle, Size:10, 15, Rotary

  • Mfr # ROTOJET400-10
  • Zoro # G8626457

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in (F)NPT
Material
Brass
Nozzle Size
10
Nozzle Spray Angle
15 Degrees
GPM @ 3500 PSI
9.3 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROTOJET400-10
Zoro #
G8626457
UPC #
-
Country of Origin
Italy
Inlet
1/4 in (F)NPT
Material
Brass
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
15 Degrees
GPM @ 3500 PSI
9.3 gpm
GPM @ 5000 PSI
11.1 gpm
GPM @ 2000 PSI
7 gpm
GPM @ 1000 PSI
5 gpm
Max. Fluid Temp.
200 Degrees F
GPM @ 3000 PSI
8.6 gpm
Max. Pressure
5,800 psi
GPM @ 800 PSI
4.4 gpm
GPM @ 1500 PSI
6.1 gpm
GPM @ 4000 PSI
10 gpm
GPM @ 2500 PSI
7.9 gpm
Includes
Spins
Product Type
Turbo Nozzle
Nozzle Spray Pattern
Rotary
Inlet Gender
Female
Color
Black
Flow - Maximum
11.1 gpm
Flow - Minimum
4.4 gpm
Fluid Temperature - Maximum
210 Degrees F
Connection Type
Threaded
Pressure - Maximum
5,800 psi
Operating Pressure - Maximum
5,800 psi
Shell Material
Brass
Wire Color
Black

Dimensions

Nozzle Size
10
Orifice Size
0.08 in
Inlet Diameter
1/4 in

Description

Pressure Washer Spray Nozzle, Nozzle Size 10, Max. Pressure 5,800 psi, Max. Fluid Temp. 200 Degrees F, Inlet 1/4 in (F)NPT, Material Brass, Orifice Size 0.08 in, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 4.4 gpm, GPM @ 1000 PSI 5 gpm, GPM @ 1500 PSI 6.1 gpm, GPM @ 2000 PSI 7 gpm, GPM @ 2500 PSI 7.9 gpm, GPM @ 3000 PSI 8.6 gpm, GPM @ 3500 PSI 9.3 gpm, GPM @ 4000 PSI 10 gpm, GPM @ 5000 PSI 11.1 gpm, Includes Spins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.