Zoro Homepage

Turbo Nozzle, 4500 PSI, 4.0

  • Mfr # 80156

  • Zoro # G0714327


product price: $46.79
/ea

Key Features

Product Type
Turbo Nozzle
Operating Pressure - Maximum
4,500 psi
Pressure - Maximum
4,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80156
Zoro #
G0714327
UPC #
879399001949
Country of Origin
China

Details

Item
Turbo Nozzle,4500 PSI ,4.0
Product Type
Turbo Nozzle
Operating Pressure - Maximum
4,500 psi
Pressure - Maximum
4,500 psi

Description

Turbo Nozzle,4500 PSI ,4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.