Lowrance, Xsonic P79 Plastic 600 W In-Hull 50/200 Khz Depth Only

  • Mfr # SIM000-13942-001

  • Zoro # G313329369


product price:  $217.94
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIM000-13942-001
Zoro #
G313329369
UPC #
9420024163320
Country of Origin
United States

Description

The AIRMAR P79 includes a plastic housing which is aligned to the centerline and secured inside the hull then filled with non-toxic coolant. The transducer is inserted into the housing and adjusted for the proper deadrise offset, insuring the beam is shooting straight down for maximum echo return. The coolant provides the best medium to transmit through the fiberglass and into the surrounding water. The major benefit of in-hull transducers is no protruding features on the exterior of the hull, making it the perfect choice for trailered or lifted boats. Designed for smaller boats up to 25 ft with solid core, fiberglass hulls. Black 9 pin connector: Cable length 10 m 33.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.