Zoro Homepage

Vhf Radio, Rs100 System, Simrad

  • Mfr # SIMRS100/SYSTEM

  • Zoro # G413333044


product price: $1,440.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIMRS100/SYSTEM
Zoro #
G413333044
UPC #
9420064115969
Country of Origin
China

Description

Navigate safely with the Simrad RS100 VHF marine radio. Stay connected from anywhere on your vessel with up to eight handsets four wired and four wireless and four external speakers. Add an optional external GPS-500 for advanced positioning data AIS functionality.A modular system to fit any boatThe RS100 is a modular VHF system thatfts expandable and customisable to suit any boat and any on-water communication needs. The standard package includes one wired handset and one external speaker. This setup is expandable up to eight handsets four wired and four wireless and four external speakers - ideal for use as an on-board intercom with Simrad HS40 wireless or HS100 wired handsets. The wireless handsets duplicate the radio display and controls on easy-to-read screens viewable under all lighting conditions, even bright sunlight. All primary functions are accessible from the handset with channel scan and favourites, alphanumeric keypad, clear audio, handset station naming and 60-second audio rewind.Designed for Clear CommunicationThis Class D DSC approved radio can make and receive DSC distress signals including your current position, and supports direct calling to other DSC-equipped radios. A dual-channel watch lets you monitor the current channel and emergency channel 16 in the USA, tri-channel watch monitors the current channel, emergency channel 16, and calling channel 9. A record and replay feature helps to ensure you never miss an important call. The system includes one external speaker with additional outputs for up to four speakers and one optional loudhailer/foghorn.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.