, Xsonic B275Lh-W Airmar Bronze Through Hull :Dualblack 9 Pin Connectors: Cable 33.0 Ft

  • Mfr # SIM000-13771-001

  • Zoro # G913338792


product price:  $2,889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIM000-13771-001
Zoro #
G913338792
UPC #
9420024161821
Country of Origin
United States

Description

Get more coverage under your boat with Airmarfts unique wide beam, high frequency CHIRP-ready transducers. The high band operates across a frequency range of 150 to 250 kHz and has a fixed 25 deg beam for all frequencies. The high frequency band results in superior resolution. The constant wide beam width provides twice the coverage under the boat and excellent fish arches on the display compared to most high frequency narrow beam transducer options. The included high performance fairing improves broadband performance at speeds over 30 knots 34 mph. The high wide is the ideal choice for both inshore and pelagic fishing, where resolution and maximum coverage under the boat are essential down to 500 ft. The low frequency band and 1 kW of power also provides great deeper water performance. Get the best of both worlds with Airmarfts dual frequency CHIRP-ready transducers with wide beam coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.