Shop SINGER SAFETY
See all product information
Create Account
Acoustic Foam, 0.95 NRC, Polyurethane Foam, 4 1/2 ft W, 50 ft L, 1 in Thick, Gray
- Mfr # 15016954-50
- Zoro # G7060907
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/2 ft
Overall Length
50 ft
Material
Polyurethane Foam
Noise Reduction Coefficient (NRC)
0.95
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15016954-50
- Zoro #
- G7060907
- UPC #
- -
- Country of Origin
- United States
- Item
- Acoustic Foam
- Material
- Polyurethane Foam
- Noise Reduction Coefficient (NRC)
- 0.95
- Color
- Gray
- Standards
- MVSS #302
- Application
- Acoustic Foams are an Excellent Choice for Do-It-Yourself Projects Requiring Small to Moderate Areas of Noise Absorption Material
- Temp. Range
- -20 Degrees to 180 Degrees F
- Coverage
- 225 sq ft
- Includes
- 1" x 54" x 50' Std. Polyester Foam
- Product Type
- Acoustic Foam
- Coverage Area
- 225 sq ft
- Operating Temperature - Minimum
- -20 Degrees F
- Format
- Panel
- Fire Resistance Standards
- E1692-76, MVSS #302, UL94 #HF-1
- Resistance Properties
- Abrasion Resistant
- Noise Reduction Coefficient
- 0.95
- Panel Shape
- Curved, Straight
- Operating Temperature - Maximum Continuous
- 180 Degrees F
- Shell Material
- Polyurethane Foam
- Wire Color
- Gray
Dimensions
- Overall Width
- 4 1/2 ft
- Overall Length
- 50 ft
- Thickness
- 1 in
- Width
- 4 1/2 ft
- Length
- 50 ft
- Wire Rope Length
- 50 ft
Description
Acoustic Foam, Width 4 1/2 ft, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.95, Material Polyurethane Foam, Temp. Range -20 Degrees to 180 Degrees F, Coverage 225 sq ft, Standards MVSS #302, Includes 1 In. x 54 In. x 50' Std. Polyester Foam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.