Acoustic Foam, Polyester, 27 in W, 4 1/2 ft L, 3 in Thick, Gray, 4 PK

  • Mfr # 15016843

  • Zoro # G4955632


product price:  $648.99
/pk 4, $162.25/ea
Free Shipping & Returns

Key Features

Overall Width
27 in
Overall Length
4 1/2 ft
Material
Polyester
Color
Gray
Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15016843
Zoro #
G4955632
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Length
4 1/2 ft
Thickness
3 in

Details

Item
Acoustic Foam
Material
Polyester
Color
Gray
Includes
(4) 27 in W x 54 in L Sheets per Package
Product Type
Acoustic Foam
Format
Panel
Operating Temperature - Maximum Surge
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum Continuous
250 Degrees F
Noise Reduction Coefficient
0.85

Description

Acoustic Foam, Thickness 3 in, Color Gray, Material Polyester, Includes (4) 27 in W x 54 in L Sheets per Package, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.