Acoustic Foam, 0.95 NRC, Polyurethane Foam, 4 1/2 ft W, 25 ft L, 1 in Thick, Gray

  • Mfr # 15016954-25

  • Zoro # G6927313


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/2 ft
Overall Length
25 ft
Material
Polyurethane Foam
Noise Reduction Coefficient (NRC)
0.95
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15016954-25
Zoro #
G6927313
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/2 ft
Overall Length
25 ft
Thickness
1 in
Width
4 1/2 ft
Length
25 ft

Details

Item
Acoustic Foam
Material
Polyurethane Foam
Noise Reduction Coefficient (NRC)
0.95
Color
Gray
Standards
MVSS #302
Temp. Range
-20 Degrees to 180 Degrees F
Coverage
112 sq ft
Application
Acoustic Foams are an Excellent Choice for Do-It-Yourself Projects Requiring Small to Moderate Areas of Noise Absorption Material
Includes
1" x 54" x 25' Std. Polyester Foam
Product Type
Acoustic Foam
Fire Resistance Standards
E1692-76, MVSS #302, UL94 #HF-1
Coverage Area
112 sq ft
Panel Shape
Curved, Straight
Operating Temperature - Minimum
-20 Degrees F
Format
Panel
Resistance Properties
Abrasion Resistant
Noise Reduction Coefficient
0.95
Operating Temperature - Maximum Continuous
180 Degrees F

Description

Acoustic Foam, Width 4 1/2 ft, Length 25 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.95, Material Polyurethane Foam, Temp. Range -20 Degrees to 180 Degrees F, Coverage 112 sq ft, Standards MVSS #302, Includes 1 In. x 54 In. x 25' Std. Polyester Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.