448685 R44 10.5mm x 300 ft. Red Nfpa

  • Mfr # 448685
  • Zoro # G604168875
product price: 
$
337.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
448685
Zoro #
G604168875
UPC #
8595033321724
Country of Origin
China

Description

  • Weight: 80 grams/meter.
  • Strength: 35kN.
  • CE Certified EN189 Type A / NFPA 1983:2006.
  • Color: Red.
  • Size: 10.5mm x 300'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews