Ultrasonic Cleaner 30L Cleaning Machine with Timer Heater & Basket 600W
- Mfr # TH-100AXM
- Zoro # G223372820
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
30 L
Timer
0-30 min
Voltage
110 V
Overall Width
13 in
Noise Level
≤75dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-100AXM
- Zoro #
- G223372820
- UPC #
- 197988765103
- Country of Origin
- China
Dimensions
- Overall Width
- 13 in
- Overall Length
- 22.45 in
- Overall Height
- 12.6 in
Details
- Tank Capacity
- 30 L
- Timer
- 0-30 min
- Voltage
- 110 V
- Noise Level
- ≤75dB
- Hz
- 40kHz
- Item
- Industrial Ultrasonic Cleaner
- Temp. Range
- 0-80°C
Description
VEVOR 30L Ultrasonic Cleaner, 600W Digital Ultrasonic Cleaning Machine with Upgraded Degassing and Gentle Mode, 40kHz Industrial Ultrasound Cleaner with Timer and Heater for Retainer Jewelry Tools Professional Ultrasonic Cleaning Technology Advanced Transducer Technology Dual-Power Degassing Mode User-Friendly Digital Control Panel Wide Applicability Outstanding Structural Design Ultrasonic Transducers: 10 PCS,Product Dimensions: 535 x 332 x 338 mm,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.