Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Singing Rock Singing Rock 448691 Singing Rock R44 10.5mm x 200 ft. White Nfpa 448691

Singing Rock 448691 Singing Rock R44 10.5mm x 200 ft. White Nfpa (Discontinued)

  • Mfr # 448691
  • Zoro # G804169351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448691
Zoro #
G804169351
UPC #
8595033321779
Country of Origin
China

Description

  • Weight: 80 grams/meter.
  • Strength: 35kN.
  • CE Certified EN189 Type A / NFPA 1983:2006.
  • Color: White.
  • Size: 10.5mm x 200'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.