Zoro Homepage

Singing Rock K6370BB Rigging Plate .33 Rigging

  • Mfr # 449090

  • Zoro # G403748124


product price: $56.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449090
Zoro #
G403748124
UPC #
8595033313750
Country of Origin
China

Description

These Rigging Plates help to organize carabiners at the anchor point as well as distribute efficient force in different load directions. Rounded 10mm holes allow for direct attachment of the rope to the plate.

Features
  • Item Weight: 69 grams / 2.45 oz
  • Strenght: 36kN (1/3 plate), 45kN (3/5 plate)
  • CE Certified
  • Type - Rigging Plate 1/3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.