Zoro Homepage

Sinobrite H8710-E Sunflower Square Table-Topper; 36 x 36 in.

  • Mfr # H8710/E(36x36)

  • Zoro # G503885590


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8710/E(36x36)
Zoro #
G503885590
UPC #
-
Country of Origin
China

Description

Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look

Features
  • Machine Washable
  • Easy to Clean
  • Made from 100% Polyester material
Specifications
  • Color: Sunflower
  • Shape: Square
  • Size: 36 x 36"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.