Zoro Homepage

Nightwave Marine Navigational Camera - Grey

  • Mfr # SIO/NIGHTWAVE/G

  • Zoro # G714236020


product price: $2,130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIO/NIGHTWAVE/G
Zoro #
G714236020
UPC #
811251020231
Country of Origin
Taiwan, Province of China

Description

Nightwave is an ultra low-light marine navigational camera built around SIONYXs patented Black Silicon CMOS sensor. It allows mariners of all levels to easily spot obstacles and debris in moonless starlight without white light or expensive thermal cameras navigating safely, avoiding collisions, and maximizing time on the water. IP67-rated, its built to operate in the toughest marine environments. Nightwaves flexible mounting and video streaming setups allow both seamless integration with major brand MFDs and the option to view live video on your mobile device so you can navigate confidently in the dark from any vessel with clear color digital night vision. CAPABLE - <1 mlx moonless starlight sensitivity allows you to see well beyond human eyesight.AWARE - Stable 44 field of view increases situational awareness to spot unexpected obstacles, debris, markers, vessels, and more.RUGGED - IP67 rating protects against water, sand, salt, and dust. Dry nitrogen purged to prevent lens fogging. Safely use Nightwave in inclement weather conditions. CONNECTED - Flexible installation options allow seamless integration with major brand MFDs and WiFi video streaming to the new SIONYX mobile app.WHAT'S IN THE BOX: SIONYX Nightwave Ultra Low-Light Marine Camera CRV-500C Analog Video Cable 5M SMA to BNC adapter BNC to RCA adapter Power Fuse & Fuse Holder Digital Video Cable USB 3M Base Gasket Mounting Hardware User Manual Install Template

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.