Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" PVC FinishLine Round Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer

  • Mfr # 832-4PNR

  • Zoro # G121718553


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Material of Construction - Drains
Nickel-Bronze
Height - Drains
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832-4PNR
Zoro #
G121718553
UPC #
739236374400
Country of Origin
China

Dimensions

Height - Drains
5.375 in

Details

Item
Floor Drain
Color - Drains
Bronze
Material of Construction - Drains
Nickel-Bronze

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.