4" PVC FinishLine Round Adjustable Complete Assembly Floor Drain, Nickel Bronze Strainer

  • Mfr # 834-4PNR

  • Zoro # G121718515


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Overall Diameter
6-1/2 in
Shape - Drains
Round
Color - Drains
Bronze
Material of Construction - Drains
Brass, Plastic
Pipe Size - Pipe Fitting
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-4PNR
Zoro #
G121718515
UPC #
739236365187
Country of Origin
United States

Dimensions

Overall Diameter
6-1/2 in
Pipe Size - Pipe Fitting
4 in

Details

Item
Floor Drain
Shape - Drains
Round
Color - Drains
Bronze
Material of Construction - Drains
Brass, Plastic

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.