Shop SIOUX CHIEF
Create Account
502-5PK5 1.25 in. Pipe Strap Heavy Duty Galvanized
Mfr # 4268017
Zoro # G303920132
product price:Â $37.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4268017
- Zoro #
- G303920132
- UPC #
- 739236204127
- Country of Origin
- China
Description
Features
- 1.25 in. Pipe Strap Heavy Duty Galvanized
- Bagged
- Two hole
- Galvanized
- Not for copper
- Dimension: 4" H x 4" W x 6" L
- Weight: 3.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.