Shop SIOUX CHIEF

869-V34 Vent Cap 3 & 4 in.

  • Mfr # 4264065

  • Zoro # G503978278


product price:  $36.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4264065
Zoro #
G503978278
UPC #
739236302076
Country of Origin
China

Description

Features
  • 3" or 4" white PVC vent cap
  • For 3" and 4" vent stacks
Specifications
  • Dimension: 4" H x 4" W x 2" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.