Shop SIOUX CHIEF

821-2QAS Stainless Steel Square Replacement Strainer

  • Mfr # 4495099

  • Zoro # G404108071


product price:  $30.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4495099
Zoro #
G404108071
UPC #
739236313010
Country of Origin
China

Description

Features
  • Stainless steel
  • Adapts Sioux Chief 821 series shower drains from round to a square strainer
  • Square strainer allows for easy tie cutting and installation
  • Reinforced corners to resist strainer cupping
Specifications
  • Dimension: 8.1" H x 5.25" W x 0.5" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.