866-S3I Bell Trap Drain Strainer Cast Iron

  • Mfr # 4264073
  • Zoro # G703978320
product price: 
$
36.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4264073
Zoro #
G703978320
UPC #
739236301185
Country of Origin
China

Description

Features
  • Strainer Diameter: 6-3/4"
  • Drain Top Dimention: 9"
  • Thickness: 5/16"
  • Material: Cast iron
  • For 866 Series bell trap drains
Specifications
  • Dimension: 2.3" H x 7.9" W x 7.9" L
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews