Shop SIOUX CHIEF

869-S4PPK ABS Backwater Valve 4 in.

  • Mfr # 4366738

  • Zoro # G704031512


product price:  $68.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4366738
Zoro #
G704031512
UPC #
739236313751
Country of Origin
China

Description

Features
  • Size: 4"
  • Used to prevent backup in sewer lines
  • PVC solvent weld connection
  • Threaded access seals only require hand tightening
  • Allows for easy maintenance and inspection
  • Does not restrict flow
  • For gravity flow applications only
  • Do not install vertically
  • CSA certified (B181.1 and B181.2)
  • UPC/IAPMO listed
Specifications
  • Dimension: 10.1" H x 6.9" W x 6.6" L
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.