891-0312P Tee Saddle PVC Spigot 3 x 2 in.
- Mfr # 45770
- Zoro # G904108007
product price:Â
$
35.15
/ea
Key Features
For Use With
1-1/2" DWV inside Joins to 2" with coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45770
- Zoro #
- G904108007
- UPC #
- 739236310323
- Country of Origin
- China
- For Use With
- 1-1/2" DWV inside Joins to 2" with coupling
Description
Features
- Spigot accepts 1-1/2" DWV inside Joins to 2" with coupling Includes bolts White Carded Fits Over 3" SCH 40 PVC 3" x 2" Spigot
- Dimension: 3.5" H x 8.5" W x 10.5" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.