CLEANOUT FINISH FIXTURE 9DI R and C RND

  • Mfr # 834-6DHIR

  • Zoro # G114599800


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
6 in
Material of Construction - Drains
Iron
Length (In.)
6 in
Standards
ASME A112.36.2M 2002
Includes
Ductile iron ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6DHIR
Zoro #
G114599800
UPC #
739236380722
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
6 in
Length (In.)
6 in
Depth
9.25 in
Width
6 in
Height - Drains
5.375 in

Details

Material of Construction - Drains
Iron
Standards
ASME A112.36.2M 2002
Includes
Ductile iron ring
Features
Adjustable
Drain Material
Ductile Iron

Description

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heavy-duty cleanout cover for use in heavy traffic areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.