Zoro Homepage

Cleanout Finishline 6 Nh 9 Rough-In

  • Mfr # 834-6DF

  • Zoro # G214574370


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
6 in
Material of Construction - Drains
Brass, Plastic, Cast Iron
Length (In.)
6 in
Drain Material
Ductile Iron
Includes
Cast Iron clamping collar; Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6DF
Zoro #
G214574370
UPC #
739236380715
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
6 in
Length (In.)
6 in
Height - Drains
5.375 in
Depth
7.75 in
Width
6 in

Details

Material of Construction - Drains
Brass, Plastic, Cast Iron
Drain Material
Ductile Iron
Includes
Cast Iron clamping collar; Plug
Standards
ASME A112.36.2M 2002
Features
Adjustable

Description

  • Finish cleanout fixture for use with finish line rough-in fixtures
  • Ductile iron head adapter with heavy-duty cleanout cover for use in heavy traffic areas
  • Withstands light foot traffic
  • Ductile iron cover for use in heavy-duty applications
  • Adjustable after The Pour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.