This item is Discontinued.

Sioux Chief MetalHead 3/4 Inch Domestic FPT x Solvent Weld Adapter 647-CG3

MetalHead 3/4 Inch Domestic FPT x Solvent Weld Adapter (Discontinued)

  • Mfr # 647-CG3
  • Zoro # G921718531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647-CG3
Zoro #
G921718531
UPC #
739236406934
Country of Origin
United States

Dimensions

Fitting Size
3/4 in
Length
1.5 in

Details

Material
Brass, Plastic, Rubber
Maximum Temperature
180°F
Item
Weld Adapter

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.