Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, 5-15R, 15 A, 2 Pole, 3 Wire

  • Mfr # 696-2303XFPK4

  • Zoro # G811384075


product price: $48.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696-2303XFPK4
Zoro #
G811384075
UPC #
-
Country of Origin
United States

Details

Item
Outlet Box
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Grounding
Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.