SquareMax 14-1/8 x 14-1/8 x 8-5/16 inch Floor Mount Plastic Floor Sink

  • Mfr # 861-3P

  • Zoro # G821718549


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Outside Dia.
14.125 in
Inside Dia.
11.1875 in
Material of Construction - Drains
PVC
Color - Drains
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861-3P
Zoro #
G821718549
UPC #
739236302670
Country of Origin
United States

Dimensions

Outside Dia.
14.125 in
Inside Dia.
11.1875 in

Details

Material of Construction - Drains
PVC
Item
Floor Sink
Color - Drains
White

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.