
Clinch Stud Tool, Rapid Reverse Serrated Nose, ToolKit Bare Tool, Series Signature SCN7R, 51618 (Discontinued)
- Mfr # SCN7R518F
- Zoro # G008189179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCN7R518F
Zoro #
G008189179
UPC #
-
Country of Origin
United States
Description
Sioux Clinch Stud Tool, Rapid Reverse Serrated Nose, ToolKit Bare Tool, Series Signature SCN7R, 51618 Drive, 220 inlb, 700 RPM, 30 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, Down Handle Exhaust Location, Trigger Throttle, 38 in Minimum Hose Size, Pistol Grip, 80 dB, 11 in L x 614 in HSioux Tool's new Signature series rapid reverse clinch nut tools are meeting the demand of today's manufacturing marketplace with versatility and simplicity Clinch nuts, also known as captive nuts or rivet nuts, provide a reliable means of securing assembly components in th in wall applications These unique fasteners are inserted into pre drilled holes in th in materials such as sheet metal and with the aid of a Sioux clinch nut tool, compress and expand to clamp the material This process creates a strong, secure base with either a female or male thread for assembling additional components When installing clinch nut fasteners, the key to achieving high productivity with accurate, repeatable results is matching the tool and fastener to your application The right combination of rundown speed and stall torque in conjunction with a quick reverse method for disengaging the tool, will provide the best results The new Sioux Signature series tools offer higher torque in a wide range of speeds so you can match the right tool to your application With an additional 25 increase in power, you can use a faster speed and still get the same torque from the tool, plus our exclusive rapid reverse feature makes short work of direction changes ensuring fast disengagement from the fastener The wide selection of speeds and threads in both English and metric sizes, make Sioux tools your choice for all your clinch nut applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.