This item is Discontinued.

Sioux Tools Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare 5979A

This item is Discontinued.

Sioux Tools

Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (Discontinued)

Mfr # 5979A
Zoro # G008020618
UPC # 781150229298
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5979A
Zoro #
G008020618
UPC #
781150229298
Country of Origin
Taiwan, Province of China

Description

Sioux Force Pencil Die Grinder, High Speed Straight, Bare Tool, 18 in Collet, 70000 RPM, 01 hp, 212 CFM, 90 PSI Air, 14 in NPT Air Inlet, Remote Exhaust Location, Twist Throttle, 60 in Minimum Hose Size, Ergonomic Handle, 53 in LForce Grinders are Ready to Take on Any Application With The Power to Make The Job Fast and Easy This Means New Speeds and Attachments to Handle Increased Precision With Ergonomic Comfort Our Line Up of Force Grinders Continues to Be Among The Most Popular in The Industry The Choice of Light, Medium and Heavy Duty Performance Allow You to Own The Right Tool For The Right Job That Remains Cost Effective We Have Both Straight and Right Angle Models to Fit Any Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.