Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sioux Tools Random Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series RO2512 Signature, 312 Pad, 120 RO2512-35SRH

Random Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series RO2512 Signature, 312 Pad, 120 (Discontinued)

  • Mfr # RO2512-35SRH
  • Zoro # G408020522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO2512-35SRH
Zoro #
G408020522
UPC #
-
Country of Origin
United States

Description

Sioux Random Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series RO2512 Signature, 312 in Pad, 12000 opm, 025 hp, 13 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, 316 in Minimum Hose Size, Comfort Grip, 81 dB, Pad Grip Method Hook and Loop, 33 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.