
Right Angle Sander, ToolKit Bare Tool, 7 Disc dia, 5811, 6000 RPM, 1 hp, 35 CFM Under Load18 C
Mfr # 1287L
Zoro # G508035112
product price:Â $1,510.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1287L
Zoro #
G508035112
UPC #
781150085207
Country of Origin
United States
Description
Sioux LToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.