0.5 HP EXTENDED DIE GRINDER

  • Mfr # SXG05S23
  • Zoro # G324296063
product price: 
$
488.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.5 hp
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Air Consumption
23 scfm
Tool Weight
2.1 lb
Collet Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SXG05S23
Zoro #
G324296063
UPC #
781150387073
Country of Origin
United States

Dimensions

Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
11 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
11 in

Details

Item
Air-Powered Grinder
Horsepower
0.5 hp
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Air Consumption
23 scfm
Tool Weight
2.1 lb
Bearing Type
Ball
Tool Series
200
Application
Grinding
Switch Type
Lockoff Lever
Tool Style
Straight Extended
Speed - Maximum
23,000 RPM
Number of Speed Settings
Adjustable
Air Inlet Type
NPT
Standards
CE
Vibration Level
1.55 m/sq sec
Power Source
Air Powered
Air Pressure
90 psig
Accessory Free Tool Change
Yes
Case Included
No
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Switch Location
Top
Tool Life
Long Lasting
Includes
Collet, Wrenches
Air Inlet Gender
Female
Dust Management
None
Material Application
Steel; Wood
Anti-Restart Technology
Yes
Grip Style
Straight
Safety Features
Lock-Off Throttle Lever
Anti-Vibration Technology
Yes
Handle Material
Aluminum with Rubber Grip

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.