0.5 HP EXTENDED DIE GRINDER

  • Mfr # SXG05S23M6
  • Zoro # G324296087
product price: 
$
488.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2.1 lb
Horsepower
0.5 hp
Bearing Type
Ball
Tool Style
Straight Extended
Number of Speed Settings
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SXG05S23M6
Zoro #
G324296087
UPC #
781150387066
Country of Origin
United States
Item
Air-Powered Grinder
Tool Weight
2.1 lb
Horsepower
0.5 hp
Bearing Type
Ball
Tool Style
Straight Extended
Number of Speed Settings
Adjustable
Air Inlet Type
NPT
Tool Series
200
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Air Pressure
90 psig
Standards
CE
Speed - Maximum
23,000 RPM
Switch Type
Lockoff Lever
Air Consumption
23 scfm
Power Source
Air Powered
Application
Grinding
Air Inlet Gender
Female
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Robot Mounting Components Included
Tool Only
Anti-Restart Technology
Yes
Switch Location
Top
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Handle Material
Aluminum with Rubber Grip
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Includes
Collet, Wrenches
Tool Life
Long Lasting
Grip Style
Straight
Vibration Level
1.55 m/sq sec
Case Included
No

Dimensions

Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Overall Length
11 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
11 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews