1200 RPM ADJ CLUTCH SD
- Mfr # SSD10P12AC
- Zoro # G924296302
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Air Consumption
30 scfm
Tool Weight
3.2 lb
Hex Bit
1/4 in Quick Change
Power Source
Air Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P12AC
- Zoro #
- G924296302
- UPC #
- 781150261434
- Country of Origin
- United States
- Item
- Air Screwdriver
- Reversible
- Yes
- Air Consumption
- 30 scfm
- Tool Weight
- 3.2 lb
- Hex Bit
- 1/4 in Quick Change
- Power Source
- Air Powered
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Free Speed
- 1,200 RPM
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Torque Range Soft Draw
- 120 in-lb
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Repairable
- Yes
- Operation
- Reversible
- Throttle Type
- Trigger
- Torque - Maximum
- 120 in-lb
- Side to Center
- 0.8 in
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Tool Life
- Long Lasting
- Housing Material
- Aluminum
- Clutch Type
- Adjustable
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 10 1/5 in
Description
Air Screwdriver, Torque Range Soft Draw 120 in-lb, Free Speed 1,200 RPM, Overall Length 10 1/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.