Shop SIOUX TOOLS
See all product information
Create Account
1HP REV 300 RPM 1/2" KEYLESS
- Mfr # SDR10P3RK4
- Zoro # G624296213
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/2 in
Tool Weight
3.6 lb
Air Inlet Connection Size
1/4 in
Application
Drilling
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P3RK4
- Zoro #
- G624296213
- UPC #
- 781150511263
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 3.6 lb
- Application
- Drilling
- Handle Material
- Rubber
- Power Source
- Air-Powered
- Variable Speed
- No
- Free Speed
- 300 RPM
- Gear Train
- Planetary
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Drill Chuck Type
- Keyless
- Handle Type
- Pistol-Grip
- Reversible
- Yes
- Side to Center
- 4/5 in
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Repairable
- Yes
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Chuck Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 9 3/32 in
- Spindle Screw Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.