Shop SIOUX TOOLS
See all product information
Create Account
1HP ROUTER 25K 3" BASE 1/4"
- Mfr # SRT10S25B
- Zoro # G324296513
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Exhaust Location
Front
Air Inlet Gender
Female
Overall Height
9 in
Required Pressure
90 psig
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRT10S25B
- Zoro #
- G324296513
- UPC #
- 781150257871
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Collet Size
- 1/4 in
- Air Inlet Size
- 1/4 in
- Minimum Hose Size
- 3/8 in
Details
- Item
- Air-Powered Router
- Exhaust Location
- Front
- Air Inlet Gender
- Female
- Required Pressure
- 90 psig
- Standards
- CE
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Horsepower
- 1 hp
- Tool Weight
- 2.1 lb
- Maximum Speed
- 25,000 RPM
Description
Air-Powered Router, Power Source Air-Powered, Air Consumption 30 scfm, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Horsepower 1 hp, Maximum Speed 25,000 RPM, Collet Size 1/4 in, Tool Weight 2.1 lb, Exhaust Location Front, Minimum Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.