1IN H.D. IMPACT WRENCH
- Mfr # IW1000MH-8H
- Zoro # G824296105
product price:Â
$
3,862.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
3/4 in
Tool Weight
33.4 lb
Housing Material
Steel
Air Consumption
62 scfm
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1000MH-8H
- Zoro #
- G824296105
- UPC #
- 781150510709
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Tool Weight
- 33.4 lb
- Housing Material
- Steel
- Air Consumption
- 62 scfm
- Impact Rated
- Yes
- Air Inlet Type
- NPT
- Free Speed
- 4,000 RPM
- Air Pressure
- 90 psig
- Retainer Type
- Through Hole, Friction Ring
- Power Source
- Air-Powered
- Handle Type
- D-Handle
- Bolt Capacity - Maximum
- 2 in
- Features
- Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
- Impact Sound Level
- 103 dBA
- Standards
- CE
- Air Pressure - Maximum
- 90 psig
- Vibration Level
- 15.17 m/sq sec
Dimensions
- Hose Size - Minimum
- 3/4 in
- Air Inlet Connection Size
- 1/2 in
- Overall Length
- 17 in
- Drive Size
- 1 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 62 scfm, Air Pressure 90 psig, Free Speed 4,000 RPM, Impact Rated Yes, Impact Sound Level 103 dBA, Drive Size 1 in, Retainer Type Through Hole, Friction Ring, Vibration Level 15.17 m/sq sec, Overall Length 17 in, Housing Material Steel, Handle Type D-Handle, Tool Weight 33.4 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.