Shop SIOUX TOOLS
See all product information
Create Account
2S ANGLE AIR, REV, 2200 RPM, SKI
- Mfr # 2S2300SR
- Zoro # G424296338
product price:Â
$
1,377.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Z-Handle
Hose Size - Minimum
3/8 in
Overall Length
5 11/16 in
Air Pressure - Maximum
90 psig
Speed - Maximum
2,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2S2300SR
- Zoro #
- G424296338
- UPC #
- 781150098320
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 5 11/16 in
- Air Inlet Connection Size
- 1/4 in
- Length
- 5 11/16 in
- Fits Chest Size
- 1/2-12 Point Internal, 9/16-6 Point External Hex
Details
- Item
- 2S ANGLE AIR,REV,2200 RPM,SKI
- Handle Type
- Z-Handle
- Air Pressure - Maximum
- 90 psig
- Speed - Maximum
- 2,200 RPM
- Power Source
- Air-Powered
- Air Consumption
- 16 scfm
- Side to Center
- 9/10 in
- Tool Weight
- 2.6 lb
- Free Speed
- 2,200 RPM
- Features
- 1/2-12 Point Internal, 9/16-6 Point External Hex
- Standards
- CE
- Air Inlet Type
- NPT
Description
2S ANGLE AIR,REV,2200 RPM,SKI, Free Speed 2,200 RPM, Air Consumption 16 scfm, Power Source Air-Powered, Handle Type Z-Handle, Overall Length 5 11/16 in, Tool Weight 2.6 lb, Side to Center 9/10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.