3/8IN STRAIGHT DRILL
- Mfr # SDR10S16N3
- Zoro # G324296568
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 5/16 in
Free Speed
1,600 RPM
Reversible
No
Side to Center
4/5 in
Horsepower
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S16N3
- Zoro #
- G324296568
- UPC #
- 781150268136
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Free Speed
- 1,600 RPM
- Reversible
- No
- Side to Center
- 4/5 in
- Horsepower
- 1 hp
- Tool Weight
- 2.8 lb
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Application
- Drilling
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Throttle Type
- Lever
- Air Consumption
- 30 scfm
- Repairable
- Yes
- Housing Material
- Aluminum
Dimensions
- Overall Length
- 9 5/16 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 1,600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.