Shop SIOUX TOOLS

5" RO SNDR-3/32" VEN VAC HOOK

  • Mfr # RO2512-50FVH
  • Zoro # G424296239

product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.2 hp
Robot Mounting Components Included
Tool Only
Dust Collection Type Included
Self-Generating
Abrasive Mount Type
Hook and Loop
Orbit Diameter
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RO2512-50FVH
Zoro #
G424296239
UPC #
781150257796
Country of Origin
Taiwan, Province of China
Item
Air Orbital Sander
Horsepower
0.2 hp
Robot Mounting Components Included
Tool Only
Dust Collection Type Included
Self-Generating
Abrasive Mount Type
Hook and Loop
Air Inlet Type
NPT
Tool Life
Long Lasting
Vibration Level
2.1 m/sq sec
Features
24-Position Grip, Built-in Speed Control, Color-Coded Rings for Orbit Diameter
Required Pressure
90 psig
Air Consumption
13 scfm
Exhaust Location
Rear
Frequency of Use
Frequent Maintenance to Heavy Production
Disc Speed - Maximum
12,000 RPM
Repairable
Yes
Product Type
Orbital Sander
Disc Motion
Random Orbital
Speed Settings
Variable
Standards
CE
Handle Type
Palm
Vacuum Type
Venturi Vacuum
For Robot or Cobot
Not For Robot or Cobot
Motor Type
Gearless
Air Inlet Gender
Female
Tool Weight
1.5 lb
Tool Series
RO2512

Dimensions

Orbit Diameter
3/32 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
7 1/2 in
Overall Height
3 5/16 in
Disc Diameter - Maximum
5 in

Description

Air Orbital Sander, Vacuum Type Venturi Vacuum, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Air Consumption 13 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Dust Collection Type Included Self-Generating, Exhaust Location Rear, Tool Series RO2512, Vibration Level 2.1 m/sq sec, Air Inlet Gender Female, Tool Weight 1.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.