7/16" IMPACT QC ANVIL
- Mfr # IW500MP-7Q
- Zoro # G124296577
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Free Speed
9,400 RPM
Impact Rated
Yes
Retainer Type
Quick Change Hex
Bolt Capacity - Maximum
1 in
Features
High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW500MP-7Q
- Zoro #
- G124296577
- UPC #
- 781150390868
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Free Speed
- 9,400 RPM
- Impact Rated
- Yes
- Retainer Type
- Quick Change Hex
- Bolt Capacity - Maximum
- 1 in
- Features
- High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
- Air Consumption
- 28 scfm
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Housing Material
- Forged Aluminum
- Power Source
- Air-Powered
- Air Pressure - Maximum
- 90 psig
- Standards
- CE
- Tool Weight
- 4.3 lb
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Drive Size
- 7/16 in
- Overall Length
- 7 3/8 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 28 scfm, Air Pressure 90 psig, Free Speed 9,400 RPM, Impact Rated Yes, Drive Size 7/16 in, Retainer Type Quick Change Hex, Overall Length 7 3/8 in, Housing Material Forged Aluminum, Tool Weight 4.3 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.