AIR HAMMER SHORT BARREL

  • Mfr # 270A-2
  • Zoro # G824296426
product price: 
$
736.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol-Grip
Material Application
Aluminum Rivets, Steel Rivets
Shank Diameter
0.4 in
Sound Level
99.4 dB
Vibration Level
8.64 m/sq sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
270A-2
Zoro #
G824296426
UPC #
781150150752
Country of Origin
United States
Item
Air-Powered Hammer
Handle Type
Pistol-Grip
Material Application
Aluminum Rivets, Steel Rivets
Sound Level
99.4 dB
Vibration Level
8.64 m/sq sec
Compatible Collar Shape
Round
Air Consumption
8 scfm
Number of Speed Settings
Continuously Adjustable
Hammer Type
Riveting
Air Inlet Type
NPT
Includes
Retainer
Accessory Free Tool Change
No
Handle Material
Cast Aluminum with Rubber Grip
Standards
CE, UKCA
Tool Weight
3 lb
Power Source
Air Powered
Blows per Minute
2,500 bpm
Anti-Vibration Technology
No
Number of Pieces
2
Tool Life
Long Lasting
Air Pressure
90 psig
Housing Material
Aluminum
Frequency of Use
Frequent Maintenance to Heavy Production
Shank Shape
Round
Retainer Type
Spring
Tool Series
Percussive
Kit Contents
(1) Bare Tool, (1) Retainer
Throttle Type
Trigger
Features
Accepts 0.401 Parker Taper Rivet Sets and Chisels, Teasing Throttle Trigger Start
Power Source - old
Air Powered

Dimensions

Shank Diameter
0.4 in
Stroke Length
2 in
Overall Length
5 13/16 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in
Fits Chest Size
Accepts 0.401 Parker Taper Rivet Sets and Chisels, Teasing Throttle Trigger Start

Description

Air-Powered Hammer, Shank Shape Round, Stroke Length 2 in, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 2,500 bpm, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 8 scfm, Air Pressure 90 psig, Exhaust Location Top, Material Application Aluminum Rivets, Steel Rivets, Accessory Free Tool Change No, Anti-Vibration Technology No

Ratings & reviews