Shop SIOUX TOOLS

ANGLEDRILL45Degrees STD, 2800RPM 9/32-40

  • Mfr # SDR4A28F9L
  • Zoro # G724296687

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 13/16 in
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Drilling Capacity in Aluminum
0 in
Bearing Design
Needle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A28F9L
Zoro #
G724296687
UPC #
781150511454
Country of Origin
United States

Dimensions

Overall Height
9 13/16 in
Overall Width
1 13/32 in
Overall Length
9 13/16 in
Air Inlet Connection Size
1/4 in
Right Angle Length
1 1/8 in
Hose Size - Minimum
3/8 in
Spindle Thread Size
9/32"-40
Chuck Size
1/4 in
Spindle Screw Size
9/32 in

Details

Item
Air-Powered Drill
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Drilling Capacity in Aluminum
0 in
Bearing Design
Needle
Drilling Capacity in Wood
0 in
Gear Train
Planetary
Power Source
Air-Powered
Throttle Type
Lever
Reversible
No
Housing Material
Aluminum
Includes
Tool only
Horsepower
0.4 hp
Number of Speed Settings
Continuous
Tool Series
Signature Series Minature Angle Drill
Side to Center
7/10 in
Drill Chuck Type
Threaded
Handle Type
Miniature Angle
Tool Life
Long Lasting
Drilling Capacity in Steel
0 in
Exhaust Location
Rear
Free Speed
2,800 RPM
Application
Drilling
Repairable
Yes
Variable Speed
No
Handle Material
Composite
Air Inlet Type
NPT
Air Consumption
21 scfm
Tool Weight
1.9 lb
Air Pressure
90 psig
Drilling Capacity in Cast Iron
0 in

Description

Air-Powered Drill, Free Speed 2,800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.