C RIVETER SGL CYL 1-1/2IN-CR1
- Mfr # SZEA3015
- Zoro # G024296233
product price:Â
$
2,945.99
/ea
Free Shipping & Returns
Key Features
Nose Length
3 in
Housing Material
Aluminum
Includes Mandrel Collection
No
Air Pressure - Minimum
90 psi
Air Pressure - Maximum
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA3015
- Zoro #
- G024296233
- UPC #
- 781150233493
- Country of Origin
- United States
Dimensions
- Nose Length
- 3 in
- Stroke Length
- 9/16 in
- Overall Length
- 10 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Width
- 2 3/4 in
- Overall Height
- 10 1/4 in
Description
Air C-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 3,000 lbf, Stroke Length 9/16 in, Nose Length 3 in, Overall Length 10 1/4 in, Overall Height 10 1/4 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 4.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.