C RIVETER TAN CYL 1-1/2IN-CR1
- Mfr # SZEA6015
- Zoro # G224296453
product price:Â
$
3,562.99
/ea
Free Shipping & Returns
Key Features
Air Pressure - Maximum
90 psig
Pulling Force
6,000 lbf
Stroke Length
1/2 in
Air Inlet Type
NPT
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA6015
- Zoro #
- G224296453
- UPC #
- 781150233592
- Country of Origin
- United States
Dimensions
- Stroke Length
- 1/2 in
- Overall Length
- 14 in
- Air Inlet Connection Size
- 1/4 in
- Nose Length
- 3 in
- Overall Height
- 14 in
- Hose Size - Minimum
- 3/8 in
- Overall Width
- 2 3/4 in
Description
Air C-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 6,000 lbf, Stroke Length 1/2 in, Nose Length 3 in, Overall Length 14 in, Overall Height 14 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 5.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.