Shop SIOUX TOOLS
See all product information
Create Account
DRILL REV 1/4 3300RPM
- Mfr # SDR4P33R2
- Zoro # G124296409
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Horsepower
0.4 hp
Air Pressure
90 psig
Air Consumption
20 scfm
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P33R2
- Zoro #
- G124296409
- UPC #
- 781150511799
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Horsepower
- 0.4 hp
- Air Pressure
- 90 psig
- Air Consumption
- 20 scfm
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Side to Center
- 7/10 in
- Air Inlet Type
- NPT
- Includes
- 3-Jaw Chuck and Key
- Handle Material
- Rubber
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Handle Type
- Pistol-Grip
- Tool Weight
- 1.6 lb
- Gear Train
- Planetary
- Reversible
- Yes
- Variable Speed
- No
- Free Speed
- 3,300 RPM
Dimensions
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 5 13/16 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 3,300 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.