Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 3/8IN REV 1000 RPM
- Mfr # SDR10A10R3
- Zoro # G124296416
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Free Speed
1,000 RPM
Handle Type
Right Angle
Tool Weight
3.3 lb
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A10R3
- Zoro #
- G124296416
- UPC #
- 781150272188
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Free Speed
- 1,000 RPM
- Handle Type
- Right Angle
- Tool Weight
- 3.3 lb
- Power Source
- Air-Powered
- Housing Material
- Aluminum
- Application
- Drilling
- Reversible
- Yes
- Throttle Type
- Lever
- Gear Train
- Planetary
- Repairable
- Yes
- Drill Chuck Type
- Keyed
- Horsepower
- 1 hp
- Air Consumption
- 30 scfm
- Side to Center
- 4/5 in
- Variable Speed
- No
- Air Inlet Type
- NPT
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 1,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.