Shop SIOUX TOOLS

EXT 12K RPM ANGLE 5IN SANDER

  • Mfr # SAS10AX125
  • Zoro # G124296089

product price: 
$
907.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Right Angle
Overall Length
11 1/4 in
Disc Speed - Maximum
12,000 RPM
Spindle Thread Size
5/8"-11
Tool Series
SAS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAS10AX125
Zoro #
G124296089
UPC #
781150387561
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Spindle Thread Size
5/8"-11
Air Inlet Connection Size
1/4 in
Wheel Diameter - Maximum
5 in
Hose Size - Minimum
3/8 in
Included Pad Sizes
5 in

Details

Item
Air Disc Sander
Handle Type
Right Angle
Disc Speed - Maximum
12,000 RPM
Tool Series
SAS
Vacuum Type
Non-Vacuum
Tool Weight
3.2 lb
Air Inlet Type
NPT
Tool Life
Long Lasting
Exhaust Location
Rear
Features
Medium Duty Head, Non-Governed Speed
Power Source
Air-Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Includes
Backing Pad and Nut, Support Handle
Standards
CE
Abrasive Mount Type
Threaded Shank
Air Inlet Gender
Female
Air Consumption
35 scfm
Horsepower
1 hp
Repairable
Yes
Speed Settings
Variable
Product Type
Right Angle Disc Sander
Required Pressure
90 psi

Description

Air Disc Sander, Included Pad Sizes 5 in, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Air Consumption 35 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Tool Series SAS, Exhaust Location Rear, Tool Weight 3.2 lb, Air Inlet Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.